Beli vakum ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Pompa Vakum
    Mulai

    Rp3.099.900

    KRISBOW Pompa Vakum
    Deskripsi:
    Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.
    atribut:
    • Input Voltage (V/Hz/Ph): 220/50/1
    • Ultimate Vacuum (Pa): 5
    • Packing Dimensions (mm): 450x200x310
  2. Value Vacuum Pump
    Mulai

    Rp1.499.900

  3. Value Valve Opener (Kunci Katup)
    Mulai

    Rp159.900

    Value Valve Opener (Kunci Katup)
    Deskripsi:
    The VALUE VVO-3 is an air conditioner filling valve, also known as a can tap valve or valve opener, used for connecting hoses to air conditioners that use refrigerants like R410a or R32. It features a 5/16" SAE male and a 5/16" SAE female threaded connection, making it a straight-through fitting for connecting a charging hose to the AC service port.
    atribut:
    • Port Size (inch): 5/16 (SAE)
    • Refrigerant: R410a and R32
  4. Non Brand Manifold Hose (Selang Manifold)
    Mulai

    Rp239.900

    Non Brand Manifold Hose (Selang Manifold)
    Deskripsi:
    Selang untuk kebutuhan terkait AC
    atribut:
    • Length (cm): 90
  5. Epson Ink Printer in Bottle 003 (Tinta Printer)
    Rating:
    98% of 100
    (49)
    Mulai

    Rp109.900

    Epson Ink Printer in Bottle 003 (Tinta Printer)
    atribut:
    • Printer Series Compatibility: L1110, L3110, L3150, L5190
    • Size (ml): 65
    • Suitable Manufacturer: EPSON
    • Type: Ink Bottle
  6. ASADA Vacuum Pump
    Mulai

    Rp6.599.900

  7. Tasco Charging Valve (Katup Pengisian AC)
    Mulai

    Rp939.900

    Tasco Charging Valve (Katup Pengisian AC)
    Deskripsi:
    Prevents gases from blowing out of both ends of the charging hose and the unit when the charging hose is disconnected. _x000D_Enables you to open/close the valve at the hose edge._x000D_Connection Caliber (male flare x female flare): 5/16 x 5/16
    atribut:
    • Charging Valve Length (mm): 56
  8. Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.599.900

    Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    atribut:
    • Power (V): 220
    • Rotation Per Minute (rpm): 1440
    • Rotor Method: Two-stage
    • Running Method: Direct
    • Suction Port (Male Flare): 1/4, 5/16
    • Ultimate Vacuum (micron): 15.0
    • Vacum Pump Oil (ml): 450
  9. Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)
    Mulai

    Rp14.999.900

    Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)
    Deskripsi:
    Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates: - CE certification- CSA certification- IP 30 protection- RoHS certification Oil Free Vacuum Pump / Dry Vacuum Pump Applications- Suspended solid test- Vacuum filtration- Microbiological test- Air sampling
    atribut:
    • Dimension (cm) (LxWxH): 31 x 13.5 x 20.4
    • Motor Rotation Speed (rpm): 1450
    • Horse Power (HP): 1/6
    • Hose barb (5/16 inch): ID8
    • Maximum Current (A) : 0.4
    • Maximum Flow Rate (L/minute): 34
    • Maximum Power (W): 80
    • Maximum Vacuum (mm Hg): 680
    • Net Weight (kg): 5.2
    • Noise Level (dB): 52
    • Overflow Protection: Yes
    • Thermal Protection: Yes
    • Vacuum Regulator: Yes
  10. ROBINAIR Refrigerant Evacuation Pumps
    Mulai

    Rp15.999.900

    ROBINAIR Refrigerant Evacuation Pumps
    Deskripsi:
    Class 3000 threaded stainless steel fittings connect with high-pressure (1000-3000 psi) pipe. Threaded pipe fittings are threaded on both connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections include NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper), and use PTFE tape to secure seal. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.
  11. ORION Pompa Vaccum
    Mulai

    Rp1.399.900

    ORION Pompa Vaccum
    atribut:
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • Rotation Speed (rpm): 1440
    • Ultimate Vacuum (PA/Bar): 5/0.05
  12. Value Manifold Set (Pengukur Tekanan AC)
    Mulai

    Rp899.900

    Value Manifold Set (Pengukur Tekanan AC)
    Deskripsi:
    The Manifold Value VMG-2-R32 is a high-quality manifold gauge specifically designed for R32, R410a, R134a, and R407c refrigerants. It is equipped with two 68mm gauges, high pressure 800 psi (red) and low pressure 550 psi (blue), and 3 charging hoses.
    atribut:
    • Gauge Diameter (mm): 68
    • Hose Length (cm): 120 x 3pcs (red, blue, yellow)
  13. Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Mulai

    Rp2.799.900

    Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Deskripsi:
    Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
  14. ALDO 3 Colour Refrigerant Pipe (Selang Manifold)
    Mulai

    Rp199.900

    ALDO 3 Colour Refrigerant Pipe (Selang Manifold)
    Deskripsi:
    Selang freon 3 warna yang compatible untuk manifold gauge
  15. REFFLEX Manifold Hose & Hose Accessories Replacement (Selang Pengisi Refrigeran)
    Mulai

    Rp3.899.900

    REFFLEX Manifold Hose & Hose Accessories Replacement (Selang Pengisi Refrigeran)
    Deskripsi:
    Manifold hose sets are available with various connection sizes, angles, lengths, and colors. Use with manifold gauge sets (available separately) in air conditioning and refrigeration applications.
    atribut:
    • UNSPSC: 31160000
    • For use with: Hydrocarbon Refrigeration Systems
    • Color: Blue; Red; Yellow
    • Length (inch): 18
    • Accessory Type: Vibration Eliminating Hose
    • Burst Pressure (psi): 14500
    • Connection Size (inch): 1/4x1/4
    • Connections (inch): 1/4x1/4
    • Features: Absorbs All Possible Multi Directional Vibrations; Extremely Short Bending Radius; Highly Flexible; Ozone, UV and Oil Resistant
    • Hose Material: Polyamide
    • Number of Hoses: 3
    • Working Pressure (psi): 1160
  16. JTC Vacuum Pump (Pompa Vakum)
    Mulai

    Rp9.299.900

    JTC Vacuum Pump (Pompa Vakum)
    atribut:
    • Power Supply (V/Hz): 220/50-60
  17. Welch Rotary Vane Vacuum Pump (Pompa Vakum)
    Mulai

    Rp149.999.900

    Welch Rotary Vane Vacuum Pump (Pompa Vakum)
    Deskripsi:
    Lubricated rotary vane vacuum pumps use oil to lubricate and cool the pump's internal components. The oil helps smooth operation and reduce maintenance. These pumps are used in vacuum ovens and in freeze-drying applications.
    atribut:
    • UNSPSC: 40151502
    • Application: Commercial; Commercial Chillers; Industrial Refrigeration Service; Moisture From Industrial; Removal of Air
    • Current Rating (A): 16
    • Finish: Powder Coat
    • Fluid Compatibility: Oil
    • Free Air Displacement (CFM): 12.8
    • Frequency (Hz): 60
    • Includes: 3L Pump Oil; Cord; Plug
    • Inlet Size (inch): 1/4
    • Inlet Type: NPT
    • Lead-Free: No
    • Manufacturer Part Number: 3016-02
    • Maximum Discharge Pressure (mbar): 0 (zero)
    • Maximum Operating Pressure (psi): 0 (zero)
    • Maximum Speed (rpm): 1725
    • Maximum Vacuum (torr): 0.003
    • Outlet Size (inch): 1/4
    • Outlet Type: NW25
    • Output Power (HP): 0.75
    • Overall Height (inch): 22.4
    • Overall Length (inch): 8.1
    • Overall Width (inch): 11.4
    • Phase: Single
    • Runs Dry: No
    • Sound Level (dBA): 55
    • Valve Type: Gas Ballast
    • Voltage (V): 115 AC
    • Weight (lbs): 81.4
  18. ALDO Mesin Pompa Vacuum
    Mulai

    Rp1.699.900

    ALDO Mesin Pompa Vacuum
    Deskripsi:
    Vacuum Pump adalah sebuah alat untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Pompa vakum menjadi salah satu komponen penting di beberapa industri besar seperti pabrik lampu, vacuum coating pada kaca, pabrik komponen-komponen elektronik, pemurnian oli, pendinginan vakum, perangkat pemulihan refrigeran, kemasan teh, AC, reparasi mobilbahkan hingga alat-alat kesehatan seperti radiotherapy, radiosurgery, dan radiopharmacy
    atribut:
    • Voltage (V): 220
    • Rotation Speed (rpm): 1440
  19. ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    Mulai

    Rp15.999.900

    ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    atribut:
    • Power (V): Single Phase 100
  20. Tasco Charge Valve R410A/R32 Pressure Resistant (Katup Pengisian AC)
    Mulai

    Rp1.099.900

    Tasco Charge Valve R410A/R32 Pressure Resistant (Katup Pengisian AC)
    Deskripsi:
    Since it is a short size, it can be connected even in a narrow space. With the adoption of a new mechanism, the pressure resistance performance has been further improved.
    atribut:
    • Overall Length (mm): 56
    • Connection Diameter: 5/16 inch flare male x 5/16 inch flare female
    • Corresponding refrigerant type: R410A, R32
Daftar Harga vakum ac Terbaru November 2026
KRISBOW Pompa VakumRp3.099.900
Value Vacuum PumpRp1.499.900
Value Valve Opener (Kunci Katup)Rp159.900
Non Brand Manifold Hose (Selang Manifold)Rp239.900
Epson Ink Printer in Bottle 003 (Tinta Printer)Rp109.900
ASADA Vacuum PumpRp6.599.900
Tasco Charging Valve (Katup Pengisian AC)Rp939.900
Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)Rp8.599.900
Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)Rp14.999.900
ROBINAIR Refrigerant Evacuation PumpsRp15.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)